Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M2 , Stainless Steel Plain Finish, 50 PK
Mfr # M55420.020.0001
Zoro # G5323683
product price: $1.55
/pk 50, $0.03/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 5 mm
- Minimum Thickness 0.3 mm
- Maximum Thickness 0.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55420.020.0001
- Zoro # G5323683
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M2 |
Outside Diameter | 5 mm |
Inside Diameter | 2.2 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.3 mm |
Maximum Thickness | 0.3 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Type | Standard |
Material Grade/Class | 316 |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M2, Inside Diameter 2.2 mm, Outside Diameter 5 mm, Maximum Thickness 0.3 mm, System of Measurement Metric, Minimum Thickness 0.3 mm, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 3/8 in W, 5/16 in H (3103120375-12)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1/2L, Pk100 (U39080.012.0050)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 15 PK (931764)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK (N04100.043.0275)
- ZORO SELECT Flat Washer, Fits Bolt Size M1.6 , Stainless Steel Plain Finish, 50 PK (M55420.016.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 15 PK (5MXA8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 8X3" , Nylon Nylon Finish, 5000 PK (0806.032WFN)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 320 PK (B38405.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 10 PK (U38403.087.0001)
- Zoro Select Flat Washers