Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M18 , Steel Zinc Plated Finish, 25 PK
Mfr # M38093.180.0001
Zoro # G1830188
original price:
$5.28
17% off
new price: $4.35
/pk 25, $0.17/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 34 mm
- Minimum Thickness 3 mm
- Maximum Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38093.180.0001
- Zoro # G1830188
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M18 |
Outside Diameter | 34 mm |
Inside Diameter | 19 mm |
Inside Diameter Tolerance | 0.748-0.761 |
Dimensional Standards | DIN 125-1A |
Outside Diameter Tolerance | 1.314-1.339 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class 200HV, Finish Zinc Plated, For Screw Size M18, Inside Diameter 19 mm, Outside Diameter 34 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Color Silver, Inside Diameter Tolerance 0.748-0.761, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Brass Steel Pan Head Phillips Drive, 50 PK (64141)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 41/64 in Ht, 20 PK (U08110.075.0001)
- BUILDRIGHT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 1000 PK (07692)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-24 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (471815-100)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 10 PK (M38093.200.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 25 PK (M38093.160.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 1300 PK (4RVU2)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 10 PK (M38093.240.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (U38131.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK (U51410.016.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (WAS40414)
- Zoro Select General Washers