Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 100 PK
Mfr # M38400.160.0040
Zoro # G9902606
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 2.5 mm
- Maximum Thickness 2.5 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38400.160.0040
- Zoro # G9902606
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M16 |
Outside Diameter | 40 mm |
Inside Diameter | 16.50 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2.5 mm |
Maximum Thickness | 2.5 mm |
System of Measurement | Metric |
Application | General Purpose |
Color | Silver |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Oversized |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Material Grade/Class | Grade 2 |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M16, Inside Diameter 16.5 mm, Outside Diameter 40 mm, Maximum Thickness 2.5 mm, System of Measurement Metric, Minimum Thickness 2.5 mm, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #10-32 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-384)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 1 1/2 in Lg, 25 PK (1-EFP-07-S6-)
- ZORO SELECT Standard Crown Cap Nut, #10-24, Steel, Nickel Plated, 13/32 in H, 100 PK (DNI-10P5-100BX)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07090.060.0020)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Hot Dipped Galvanized Finish, 50 PK (U38157.043.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (HU-1250USSHZYBAGGR)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS1149-C0432R)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55205.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25000 PK (31WSAEB)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel Plain Finish, 5000 PK (M8D125A188)
- Zoro Select Flat Washers