Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M1.6 , Steel Zinc Plated Finish, 100 PK
Mfr # M38130.016.0001
Zoro # G3307272
product price: $6.65
/pk 100, $0.07/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 4 mm
- Minimum Thickness 0.3 mm
- Maximum Thickness 0.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38130.016.0001
- Zoro # G3307272
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M1.6 |
Outside Diameter | 4 mm |
Inside Diameter | 1.7 mm |
Dimensional Standards | DIN 125-1A |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.3 mm |
Maximum Thickness | 0.3 mm |
Standards | DIN 125-1A |
System of Measurement | Metric |
Thickness Tolerance | +/-0.05mm |
Vickers Hardness | 140 |
Type | Standard |
Material Grade/Class | Grade 5 |
Bolt Compatibility | Grade 5 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M1.6, Inside Diameter 1.7 mm, Outside Diameter 4 mm, Maximum Thickness 0.3 mm, System of Measurement Metric, Minimum Thickness 0.3 mm, Pack Size Small Pack, Thickness Tolerance +/-0.05mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 25 PK (M07040.120.0040)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 7/16"-14 (5401-7)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Brass Chrome Plated (Z5200)
- B&C EAGLE Common Nail, 5/8 in L, Steel, Galvanized Finish, 18 ga, 5000 PK (B18-58)
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Steel Zinc Plated Finish, 100 PK (M38130.020.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Plain Finish, 25 PK (FW2S02400-025P2)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (HS-0750SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (WASB#10RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Steel Zinc Plated Finish, 100 PK (M38210.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Stainless Steel Plain Finish, 25 PK (U55205.056.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel Plain Finish (WAS50478)
- Zoro Select General Washers