Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M16 , Stainless Steel Plain Finish, 10 PK
Mfr # M51530.160.0001
Zoro # G5324636
original price:
$7.69
10% off
new price: $6.85
/pk 10, $0.68/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 2.7 mm
- Maximum Thickness 3.3 mm
- Standards DIN 9021
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51530.160.0001
- Zoro # G5324636
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M16 |
Outside Diameter | 50 mm |
Inside Diameter | 17 mm |
Inside Diameter Tolerance | +0.27 mm ; |
Outside Diameter Tolerance | -0.62 mm ; |
Dimensional Standards | DIN 9021 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards DIN 9021, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M16, Inside Diameter 17 mm, Outside Diameter 50 mm, Maximum Thickness 3.3 mm, System of Measurement Metric, Minimum Thickness 2.7 mm, Color Silver, Inside Diameter Tolerance +0.27 mm ;, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK (932966)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (5024FW)
- ZORO SELECT Masonry Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 200 PK (B70520.037.0250)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Stainless Steel Plain Finish, 5 PK (M51420.200.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Stainless Steel Plain Finish, 10 PK (M51420.160.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M51530.120.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (AN960-C416L)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25000 PK (43WUSSB)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 140 PK (B38100.087.0001)
- NEWPORT FASTENERS Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 100 PK (420640)
- Zoro Select Flat Washers