Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M16 , PEEK Plain Finish, 10 PK
Mfr # PKM16-WHS-01
Zoro # G5585671
product price: $6.25
/pk 10, $0.63/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material PEEK
- Finish Plain
- Outside Diameter 30 mm
- Minimum Thickness 3 mm
- Maximum Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PKM16-WHS-01
- Zoro # G5585671
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M16 |
Outside Diameter | 30 mm |
Inside Diameter | 16.50 mm |
Dimensional Standards | ANSI B18.22.1 |
Details
Item | Flat Washer |
Material | PEEK |
Finish | Plain |
Minimum Thickness | 3 mm |
Maximum Thickness | 3 mm |
Standards | ANSI B18.22.1 |
System of Measurement | Metric |
Rockwell Hardness | D87.5 |
Temp. (F) | -50 Degrees to 500 Degrees |
Thickness Tolerance | +/-0.5mm |
Application | General Purpose |
Color | Brown |
Type | Standard |
Minimum Temperature | -50 Degrees F |
Material Grade/Class | Not Graded |
Maximum Temperature | 500 Degrees F |
Bolt Compatibility | Grade 2 |
For Use With | Bolts, Nuts, Screws, Studs |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material PEEK, Material Grade/Class Not Graded, Finish Plain, For Screw Size M16, Inside Diameter 16.5 mm, Outside Diameter 30 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Color Brown, Maximum Temperature 500 Degrees F, Minimum Temperature -50 Degrees F, Pack Size Small Pack, Rockwell Hardness D87.5, Thickness Tolerance +/-0.5mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 110 PK (A01200.062.0150)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Cup, 10mm, PK100 (M07850.040.0010)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Brite, Flat Head, 21 Degrees, 2000 PK (213162)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 100 PK (WW-1422)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #5 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C5L)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish, 5 PK (U55205.150.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 1000 PK (37WUSS188)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Plain Finish, 10000 PK (01WFBW300)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (HS-0500SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38405.075.0001)
- Zoro Select General Washers