Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M16 , 18-8 Stainless Steel Plain Finish, 650 PK
Mfr # M16D125A188
Zoro # G8538085
product price: $222.99
/pk 650, $0.34/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 3 mm
- Standards DIN 125
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M16D125A188
- Zoro # G8538085
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | M16 |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 3 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Rockwell Hardness | HV 140 min |
Thickness Tolerance | +/- .3 |
Material Grade/Class | Grade 2 |
Description
Washer Assortments,M16 D125A FLA,PK650, Package Quantity 650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Collated Framing Nail, 3-1/4 in L, Hot Dipped Galvanized, Full Round Head, 21 Degrees (20163SHPT)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 50 PK (U04114.025.0350)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Nylon Plain Finish, 40 PK (16FW437062)
- ZORO SELECT 0.375" D x 0.370" H Single End B Style Dog Leg Snap Button, 10 pk. (B180)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , 18-8 Stainless Steel Plain Finish, 400 PK (M20D125A188)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 50 PK (M51530.080.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Steel Black Oxide Finish, 10 PK (M38100.220.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55410.062.0003)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C2L)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320USSW8)
- Zoro Select Flat Washers