Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M14 , Steel Black Oxide Finish, 5 PK
Mfr # Z8854
Zoro # G2685383
original price:
$9.79
18% off
new price: $7.99
/pk 5, $1.60/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 27 mm
- Minimum Thickness 5 mm
- Maximum Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z8854
- Zoro # G2685383
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M14 |
Outside Diameter | 27 mm |
Inside Diameter | 15 mm |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 5 mm |
Maximum Thickness | 5 mm |
System of Measurement | Metric |
Rockwell Hardness | 16N80 |
Thickness Tolerance | +0.40mm/-0.50mm |
Application | Load Distributing |
Color | Black |
Type | Extra Thick |
Material Grade/Class | Case Hardened |
For Use With | Die And Jig Fixture Setup |
Bolt Compatibility | Grade 5 |
Description
Extra Thick Washer, Flat Washer Type Standard, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size M14, Inside Diameter 15 mm, Outside Diameter 27 mm, Maximum Thickness 5 mm, System of Measurement Metric, Minimum Thickness 5 mm, Color Black, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C4, Thickness Tolerance +0.40mm/-0.50mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.011.0050)
- ZORO SELECT Carriage Bolt, 1/4-20x2L, PK100 (U08300.025.0200)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.328 in L, Stainless Steel Body, 1000 PK (PTTK403)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0225)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 5 PK (Z8848)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Black Oxide Finish, 5 PK (Z8850)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Black Oxide Finish, 5 PK (Z8856)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK (17W03130)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 333 Stainless Steel Plain Finish, 10 PK (WAS40514)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38205.025.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 25 PK (09144)
- Zoro Select Flat Washers