Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 100 PK
Mfr # M38400.120.0060
Zoro # G9902597
original price:
$75.34
15% off
new price: $63.85
/pk 100, $0.64/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 2 mm
- Maximum Thickness 2 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38400.120.0060
- Zoro # G9902597
- UPC # 190735981399
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 60 mm |
Inside Diameter | 12.50 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2 mm |
Maximum Thickness | 2 mm |
System of Measurement | Metric |
Color | Silver |
Temp. (F) | -58 Degrees to 302 Degrees F |
Application | General Purpose |
Type | Oversized |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Material Grade/Class | Grade 2 |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M12, Inside Diameter 12.5 mm, Outside Diameter 60 mm, Maximum Thickness 2 mm, System of Measurement Metric, Minimum Thickness 2 mm, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10AB x 2in Tamper-Proof Security Sheet Metal Screw - Flat Torx Head - 18-8 Stainless Steel - 100 Pk (4.10AB2FS)
- RECOIL Helical Insert, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (23053)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.05801103.BO.IAR)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U51007.037.0300)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Black Oxide Finish, 5 PK (Z8840)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel Plain Finish (MS15795-827)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (513101G)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55410.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (HU-0312USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 5 PK (Z9105)
- MIDWEST FASTENER Washer Flat Zn 5/8 5Lb (03842)
- Zoro Select General Washers