Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 100 PK
Mfr # M38400.120.0040
Zoro # G9902308
product price: $19.85
/pk 100, $0.20/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 2 mm
- Maximum Thickness 2 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38400.120.0040
- Zoro # G9902308
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 40 mm |
Inside Diameter | 12.50 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2 mm |
Maximum Thickness | 2 mm |
System of Measurement | Metric |
Application | General Purpose |
Temp. (F) | -58 Degrees to 302 Degrees F |
Color | Silver |
Type | Oversized |
Minimum Temperature | -58 Degrees F |
Material Grade/Class | Grade 2 |
Maximum Temperature | 302 Degrees F |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M12, Inside Diameter 12.5 mm, Outside Diameter 40 mm, Maximum Thickness 2 mm, System of Measurement Metric, Minimum Thickness 2 mm, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, #4-40 Int Thrd Sz, 18-8 Stainless Steel, 10 PK (303-004-PK10)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9183-BEV)
- ZORO SELECT Carriage Bolt, 1/2-13x5L, PK10 (216255G)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53580)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , PEEK Plain Finish, 10 PK (PK516-WHS-01)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 5 PK (U38100.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (514051G)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 50 PK (U38157.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 1150 PK (B38205.050.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 50 PK (06847)
- Zoro Select Flat Washers