Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 100 PK
Mfr # M38400.120.0036
Zoro # G9902271
product price: $16.99
/pk 100, $0.17/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 2 mm
- Maximum Thickness 2 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38400.120.0036
- Zoro # G9902271
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 36 mm |
Inside Diameter | 12.50 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2 mm |
Maximum Thickness | 2 mm |
System of Measurement | Metric |
Application | General Purpose |
Temp. (F) | -58 Degrees to 302 Degrees F |
Color | Silver |
Type | Oversized |
Material Grade/Class | Grade 2 |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M12, Inside Diameter 12.5 mm, Outside Diameter 36 mm, Maximum Thickness 2 mm, System of Measurement Metric, Minimum Thickness 2 mm, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (N04100.031.0175)
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 42.5 mm, Steel, Plain, 100 PK (M21520.060.0035)
- ZORO SELECT Socket Set Screw, Hex Socket, Nylon, Natural, #10-32, 25 PK (011032T050)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (211SS632)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 10 PK (WAS40458)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 1150 PK (B38206.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish, 25000 PK (62WDOC)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8 in , Stainless Steel Plain Finish, 10 PK (WASB38N8)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38250.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Black Oxide Finish (5KEF4)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel Plain Finish, 2 PK (WASB78R8)
- Zoro Select Flat Washers