Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 100 PK
Mfr # M38400.120.0030
Zoro # G9902265
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 2 mm
- Maximum Thickness 2 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38400.120.0030
- Zoro # G9902265
- UPC # 190735982105
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 30 mm |
Inside Diameter | 12.50 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2 mm |
Maximum Thickness | 2 mm |
System of Measurement | Metric |
Color | Silver |
Application | General Purpose |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Oversized |
Material Grade/Class | Grade 2 |
Minimum Temperature | -58 Degrees F |
Maximum Temperature | 302 Degrees F |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M12, Inside Diameter 12.5 mm, Outside Diameter 30 mm, Maximum Thickness 2 mm, System of Measurement Metric, Minimum Thickness 2 mm, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Slotted Spanner Lock Nut, M40-1.50, Steel, Class 5, Blackened (400XSNA)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3061)
- G.L. HUYETT Clevis End #3 1-8LH 1-1/16 3/4 SC (CLVC100-8L-100-075SC)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 2-1/2 in Length, 3 PK (33513)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 2000 PK (B38403.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 10 PK (1NU57)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (HU-0500USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (U38405.025.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS1149-CN832R)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Zinc Finish, 25000 PK (37WUSSBZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 450 PK (FWUIS075-450P)
- Zoro Select Flat Washers