Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 10 PK
Mfr # Z8812
Zoro # G2605224
CAD Available
original price:
$7.35
10% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 22 mm
- Minimum Thickness 3 mm
- Maximum Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z8812
- Zoro # G2605224
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 22 mm |
Inside Diameter | 13 mm |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 3 mm |
Maximum Thickness | 3 mm |
System of Measurement | Metric |
Thickness Tolerance | +0.40mm/-0.50mm |
Application | Load Distributing |
Rockwell Hardness | 16N80 |
Type | Thick |
Color | Black |
Material Grade/Class | Case Hardened |
For Use With | Die And Jig Fixture Setup |
Bolt Compatibility | Grade 5 |
Description
Thick Washer, Flat Washer Type Standard, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 22 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Color Black, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C4, Thickness Tolerance +0.40mm/-0.50mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 5 PK (SC22140800-14-005P2)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U04100.056.0125)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 50 PK (M04114.120.0020)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 50 PK (50519)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Black Oxide Finish, 5 PK (Z8840)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Black Oxide Finish, 10 PK (Z8814)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Black Oxide Finish, 10 PK (Z8810)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 300 PK (HU-1000USSHZYB)
- ZORO SELECT Flat Washer, Fits Bolt Size M3.5 , Steel Zinc Plated Finish, 100 PK (M38210.035.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38131.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (513071G)
- Zoro Select General Washers