Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M11 , Steel Zinc Plated Finish, 50 PK
Mfr # M38130.110.0001
Zoro # G2893759
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 2.5 mm
- Maximum Thickness 2.5 mm
- Standards DIN 125-1A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38130.110.0001
- Zoro # G2893759
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M11 |
Outside Diameter | 24 mm |
Inside Diameter | 12 mm |
Outside Diameter Tolerance | 0.924-0.945 |
Inside Diameter Tolerance | 0.492-0.503 |
Dimensional Standards | DIN 125-1A |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size M11, Inside Diameter 12 mm, Outside Diameter 24 mm, Maximum Thickness 2.5 mm, System of Measurement Metric, Minimum Thickness 2.5 mm, Color Silver, Inside Diameter Tolerance 0.492-0.503, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1x3/32 L, Pk100 (5BU94)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07000.025.0031)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 1 in L, 25 PK (U04132.037.0100)
- ZORO SELECT Pin Assortment, 16 Sizes, 1600 pcs. (JBDL16S6112)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38210.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 50 PK (M38130.140.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 50 PK (M38130.120.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel Plain Finish, 100 PK (AN960-C2L)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 5 PK (U51420.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 50 PK (M51532.120.0001)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish (A4580100USSWZYD)
- Zoro Select General Washers