Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish, 100 PK
Mfr # M38211.100.0001
Zoro # G9463045
original price:
$9.15
5% off
new price: $8.69
/pk 100, $0.09/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 30 mm
- Minimum Thickness 2.5 mm
- Maximum Thickness 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38211.100.0001
- Zoro # G9463045
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 30 mm |
Inside Diameter | 10.50 mm |
Outside Diameter Tolerance | 1.161-1.181 |
Dimensional Standards | DIN 9021 |
Inside Diameter Tolerance | 0.413-0.424 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Steel, Material Grade/Class Grade 2, Finish Zinc Yellow, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 30 mm, Maximum Thickness 2.5 mm, System of Measurement Metric, Minimum Thickness 2.5 mm, Color Yellow, Inside Diameter Tolerance 0.413-0.424, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW (A0510240032)
- MTD Washer-Flat (736-0262)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Aluminum Hex Head Slotted Drive, 100 PK (03370)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1-1/8" L, PK100 (WWG-BPXZ-2306)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Zinc Yellow Finish, 50 PK (M38080.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Yellow Finish, 50 PK (M38080.140.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish, 900 PK (L38211.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Yellow Finish, 100 PK (M38211.040.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 340 Stainless Steel Plain Finish, 100 PK (Z0545-316)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51420.037.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 80 PK (61964)
- Zoro Select General Washers