Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK
Mfr # M38250.100.0001
Zoro # G1843077
CAD Available
original price:
$2.68
3% off
new price: $2.59
/pk 100, $0.03/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 1.6 mm
- Maximum Thickness 1.6 mm
- Standards DIN 433
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38250.100.0001
- Zoro # G1843077
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 18 mm |
Inside Diameter | 10.50 mm |
Dimensional Standards | DIN 433 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.6 mm |
Maximum Thickness | 1.6 mm |
Standards | DIN 433 |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Type | Metric |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Material Grade/Class | Grade 2 |
Bolt Compatibility | Grade 2 |
Description
Plain Washer, Flat Washer Type Standard, Dimensional Standards DIN 433, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 18 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel (STCR50193/8-5M)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 31/32 in L, Nylon Body, 25 PK (JL-33PK)
- SABERDRIVE Self-Drilling Screw, #14 x 2-1/2 in, Gray Ruspert Steel Flat Head Torx Drive, 38 PK (09740)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x1/2, PK100 (SSKCIA0310050USA-100BX)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Steel Zinc Plated Finish, 100 PK (M38130.070.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38250.080.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38130.060.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (Z9281)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Hot Dipped Galvanized Finish, 25 PK (U38157.056.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0547-188)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 775 PK (B38206.062.0001)
- Zoro Select General Washers