Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 100 PK
Mfr # M55930.100.0001
Zoro # G9905677
CAD Available
original price:
$6.69
5% off
new price: $6.35
/pk 100, $0.06/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 18 mm
- Minimum Thickness 1.6 mm
- Maximum Thickness 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55930.100.0001
- Zoro # G9905677
- UPC # 190735983577
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 18 mm |
Inside Diameter | 10.50 mm |
Dimensional Standards | DIN 433 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 1.6 mm |
Maximum Thickness | 1.6 mm |
Standards | DIN 433 |
System of Measurement | Metric |
Temp. (F) | -58 Degrees to 302 Degrees F |
Application | General Purpose |
Color | Silver |
Type | Standard |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Material Grade/Class | 316 |
Bolt Compatibility | 316 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 433, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 18 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, White (90082)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 5 in Ht, Zinc Plated Steel (U17263.037.0405)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (60058)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish (36471)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 100 PK (M55930.080.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Stainless Steel Plain Finish, 50 PK (M55420.070.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 100 PK (M55930.060.0001)
- ZORO SELECT Flat Washer, , Steel Zinc Plated Finish, 10000 PK (M6WMD433)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 100 PK (6DZA7)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38205.112.0001)
- Zoro Select Flat Washers