Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK
Mfr # Z9275
Zoro # G2749512
product price: $38.99
/pk 25, $1.56/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- For Screw Size 9/16"
- Outside Diameter 1 11/64 in
- Minimum Thickness 0.168 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9275
- Zoro # G2749512
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 9/16" |
Outside Diameter | 1 11/64 in |
Inside Diameter | 0.594 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | AMPG 2001 FL.06 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.168 in |
Maximum Thickness | 0.191 in |
System of Measurement | Inch |
Thickness Tolerance | +0.005/-0.020 in |
Rockwell Hardness | C43 |
Application | Load Distributing |
Washer Material Grade | Medium Carbon Thru Hardened |
Type | Thick |
Color | Yellow |
Material Grade/Class | Through Hardened |
For Use With | Construction, Machinery |
Bolt Compatibility | Grade 8 |
Description
Thick Washer, Flat Washer Type Standard, Dimensional Standards AMPG 2001 FL.06, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 9/16 in, Inside Diameter 0.594 in, Outside Diameter 1 11/64 in, Maximum Thickness 0.191 in, System of Measurement Inch, Minimum Thickness 0.168 in, Color Yellow, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C43, Thickness Tolerance +0.005/-0.020 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (25C100KCS)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (931263)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 5 PK (U04104.050.0750)
- GRIP-RITE Common Nail, 3-1/4 in L, 16D, Steel, Vinyl Coating Finish, 9 ga (16CTDSKR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , 316 Stainless Steel Plain Finish, 500 PK (50WUSS316)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9163)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 15 PK (5MXD3)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 5 PK (Z9102)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Black Oxide Finish, 10 PK (Z8816)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 10 PK (U04035.075.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M10 , Steel Plain Finish, 30 PK (932403)
- Zoro Select Flat Washers