Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK
Mfr # U38131.056.0001
Zoro # G9905887
original price:
$7.97
24% off
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 15/32 in
- Minimum Thickness 0.109 in
- Maximum Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38131.056.0001
- Zoro # G9905887
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 9/16" |
Outside Diameter | 1 15/32 in |
Inside Diameter | 0.625 in |
Outside Diameter Tolerance | 1.462-1.499 |
Inside Diameter Tolerance | 0.62-0.64 |
Dimensional Standards | ASME B18.22.1 |
Description
USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Through Hardened, Finish Yellow Passivated, For Screw Size 9/16 in, Inside Diameter 0.625 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.109 in, System of Measurement Inch, Minimum Thickness 0.109 in, Color Yellow, Inside Diameter Tolerance 0.62-0.64, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 7 in L (N04100.075.0700)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07000.160.0050)
- ZORO SELECT Thread Cutting Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-800620-100P)
- ZORO SELECT Drywall Screw, #7 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2500 PK (0740CPG)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (U38131.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (WAS40414)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U55410.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 2900 PK (B38205.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 450 PK (L38210.120.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Plated Finish, 5 PK (M38093.270.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 10 PK (53197)
- Zoro Select Flat Washers