Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 9/16" , Steel Black Oxide Finish, 25 PK
Mfr # U38100.056.0001
Zoro # G2893935
CAD Available
product price: $3.35
/pk 25, $0.13/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.109 in
- Maximum Thickness 0.109 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38100.056.0001
- Zoro # G2893935
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 9/16" |
Outside Diameter | 1 15/32 in |
Inside Diameter | 0.625 in |
Outside Diameter Tolerance | 1.462-1.499 |
Inside Diameter Tolerance | 0.62-0.64 |
Dimensional Standards | ASME B18.21.1 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 9/16 in, Inside Diameter 0.625 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.109 in, System of Measurement Inch, Minimum Thickness 0.109 in, Color Clear, Inside Diameter Tolerance 0.62-0.64, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0126-AL28)
- MIDWEST FASTENER 3/4"-10 Zinc Plated Steel Coarse Thread Square Nuts 5PK (64494)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M8-2.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-8.00X2.0DSL)
- L.H. DOTTIE L.H. Dottie Flip Toggle Kit 1/4'' W/Screws (25 pack) (FTG14B25)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 550 PK (B38100.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38100.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38210.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Steel Zinc Yellow Finish, 100 PK (M38080.070.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (M38400.050.0020)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Nylon Plain Finish, 40 PK (16FW004062)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 2925 PK (03881)
- Zoro Select General Washers