Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 9/16" , Stainless Steel Plain Finish, 25 PK
Mfr # U51205.056.0001
Zoro # G5605573
CAD Available
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1 5/32 in
- Minimum Thickness 0.047 in
- Maximum Thickness 0.121 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51205.056.0001
- Zoro # G5605573
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 9/16" |
Outside Diameter | 1 5/32 in |
Inside Diameter | 0.594 in |
Dimensional Standards | ASME B18.21.1, SAE |
Inside Diameter Tolerance | +0.015 in ; -0.005 in |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Description
Flat Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.21.1, SAE, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 9/16 in, Inside Diameter 0.594 in, Outside Diameter 1 5/32 in, Maximum Thickness 0.121 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M2.5-0.45, Steel, Class 8, Zinc Plated, 2 mm Ht, 100 PK (M01300.025.0001)
- ARROW FASTENER 3/16 In. x 1/2 In. Aluminum Rivet, 50PK (RLA3/16IP)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 50 PK (M04104.120.0060)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (09667)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51205.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51205.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 10 PK (Z9281)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , 18-8 Stainless Steel Plain Finish, 5 PK (WAS50491)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 21 PK (UST900017)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0004)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 25 PK (AN960-C716)
- Zoro Select General Washers