Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 8X3" , Nylon Nylon Finish, 5000 PK
Mfr # 0806.032WFN
Zoro # G4807115
product price: $76.79
/pk 5000, $0.02/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Nylon
- For Screw Size 8X3"
- Outside Diameter 0.390 in
- Minimum Thickness 0.037 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0806.032WFN
- Zoro # G4807115
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 8X3" |
Outside Diameter | 0.390 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Nylon |
Minimum Thickness | 0.037 in |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Thickness Tolerance | +/-.010 |
Material Grade/Class | Type 6/6 |
Description
8X3/8X.032 Flat Washer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51566.019.0050)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish (DSH-80ST PA)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Yellow Finish, 100 PK (M38211.050.0001)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L (A0020480316Z)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 340 PK (B38100.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , 316 Stainless Steel Plain Finish, 1000 PK (14WUSS316)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (WAS50414)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Stainless Steel Plain Finish, 2 PK (M55420.360.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51205.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (HS-1125SAEHZYBAGGR)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-803)
- Zoro Select General Washers