Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK
Mfr # U51410.016.0002
Zoro # G5407692
CAD Available
product price: $1.35
/pk 50, $0.03/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 7/16 in
- Minimum Thickness 0.036 in
- Maximum Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51410.016.0002
- Zoro # G5407692
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 7/16 in |
Inside Diameter | 0.188 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | +0.015 in ; -0.005 in |
Inside Diameter Tolerance | +0.008 in ; -0.005 in |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 7/16 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Silver, Inside Diameter Tolerance +0.008 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #5-44 x 1/2 in Slotted Round Machine Screw, Plain Brass (A3310070032R)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (05528-PWR)
- GRIP-RITE 2-1/2 in. Masonry Bright Steel Nail T-Head Head 1 lb (212TFMAS1)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Plated Finish, 5 PK (M38130.270.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 100 PK (MS15795-841)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (U51410.019.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 1150 PK (B38200.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 25 PK (Z9087)
- Zoro Select General Washers