Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Passivated Finish, 5000 PK
Mfr # AN960-C8L
Zoro # G7574876
product price: $162.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Passivated
- Outside Diameter 0.375 in
- Minimum Thickness 0.006 in
- Maximum Thickness 0.026 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AN960-C8L
- Zoro # G7574876
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.375 in |
Inside Diameter | 0.174 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Passivated |
Minimum Thickness | 0.006 in |
Maximum Thickness | 0.026 in |
Standards | AN960 |
System of Measurement | Inch |
Rockwell Hardness | B83 - B95 |
Type | Mil Spec |
Application | Critical Assembly |
Description
Flat Washers,8 MILITARY MACH SC,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 1/2 in L, Brass Body, 50 PK (TBC1616-50)
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311607KSWSMS)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 10 PK (M01210.200.0110)
- ASTRO PNEUMATIC NUTS STEEL RIVET 5MM M5 - PK/100 (AORN5M)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C4L)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel Passivated Finish, 5000 PK (AN960-C2L)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (HS-0500SAEHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (5RKF7)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 10 PK (Z8820)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 90 PK (L38130.240.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-821)
- Zoro Select Flat Washers