Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 200 PK
Mfr # 87WSAEH
Zoro # G4809820
product price: $102.99
/pk 200, $0.51/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1.78 in
- Minimum Thickness 0.16 in
- Standards ASTM F844
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 87WSAEH
- Zoro # G4809820
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 1.78 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.16 in |
Standards | ASTM F844 |
System of Measurement | Inch |
Rockwell Hardness | C38-45 |
Color | Yellow |
Thickness Tolerance | +/-.052 |
Description
7/8 S A E Through Hardened Washer Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 7/16 in L, Stainless Steel Body, 50 PK (1HEF2)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 25 PK (M04104.140.0080)
- ZORO SELECT Dowel Pin, Steel, 4x60mm, PK100 (M39080.040.0060)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.050.0020)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Nylon Plain Finish, 40 PK (17W07192)
- ZORO SELECT Flat Washer, Fits Bolt Size .562-1.375" , Stainless Steel Passivated Finish, 500 PK (MS15795-819)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 25 PK (WASB#8R8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 25 PK (6DYY7)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish (WAS40434)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 40 PK (17W05623)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0004)
- Zoro Select Flat Washers