Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 2 PK
Mfr # WASB78WZ
Zoro # G4608177
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.146 in
- Maximum Thickness 0.174 in
- Standards ANSI B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WASB78WZ
- Zoro # G4608177
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 2 3/4 in |
Inside Diameter | 0.938 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.146 in |
Maximum Thickness | 0.174 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | -0.020 in/ +0.005 in |
Color | Silver |
Rockwell Hardness | B49 |
Washer Material Grade | Low Carbon |
Application | Soft & Thin Assembly |
Type | Wide |
Material Grade/Class | Grade 2 |
For Use With | Softer Materials |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter 2 3/4 in, Maximum Thickness 0.174 in, System of Measurement Inch, Minimum Thickness 0.146 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance -0.020 in/ +0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51060.050.0008)
- ZORO SELECT Serrated Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 13/32 in Ht, 25 PK (3HDX6)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32401)
- 3M Reclosable Fastener, Rubber Adhesive, 10 ft, 1 in Wd, Black (100SJ3540/10FT)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (WASB58WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4 in , Steel Zinc Plated Finish, 2 PK (WASB34WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 2 PK (WASB78RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (514021G)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38131.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 335 Stainless Steel Plain Finish, 100 PK (Z0543-316)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0001)
- Zoro Select General Washers