Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 5 PK
Mfr # Z9102
Zoro # G3490085
product price: $19.89
/pk 5, $3.98/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 3/4 in
- Minimum Thickness 0.156 in
- Maximum Thickness 0.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9102
- Zoro # G3490085
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 0.906 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.156 in |
Maximum Thickness | 0.156 in |
System of Measurement | Inch |
Rockwell Hardness | 16N80 |
Application | Load Distributing |
Thickness Tolerance | +0.005/-0.020 in |
Washer Material Grade | Case Hardened |
Color | Black |
Type | Thick |
Material Grade/Class | Case Hardened |
For Use With | Die And Jig Fixture Setup |
Bolt Compatibility | Grade 5 |
Description
Thick Washer, Flat Washer Type Standard, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 7/8 in, Inside Diameter 0.906 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.156 in, System of Measurement Inch, Minimum Thickness 0.156 in, Color Black, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C4, Thickness Tolerance +0.005/-0.020 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 6 in L (FBHEXB12136)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0059)
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (37783)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Steel Brass (Z5217)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 10 PK (Z9101)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Yellow Finish, 5 PK (HU-1500USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25 PK (WASB14RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Stainless Steel Plain Finish, 5 PK (U51420.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51420.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (U38206.087.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 20 PK (33843)
- Zoro Select General Washers