Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 140 PK
Mfr # B38100.087.0001
Zoro # G9984484
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.165 in
- Maximum Thickness 0.165 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B38100.087.0001
- Zoro # G9984484
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 2 1/4 in |
Inside Diameter | 0.875 in |
Inside Diameter Tolerance | 0.931-0.968 |
Dimensional Standards | ASME B18.21.1 |
Outside Diameter Tolerance | 2.243-2.28 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 7/8 in, Inside Diameter 0.875 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.165 in, System of Measurement Inch, Minimum Thickness 0.165 in, Color Clear, Inside Diameter Tolerance 0.931-0.968, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Bronze Steel Oval Head Phillips Drive, 30 PK (63293)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 316 Stainless Steel Plain Finish, 5 PK (WAS50558)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 560 PK (07718)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (494022-PG)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 5 PK (U38200.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 5 PK (U38200.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 80 PK (B38100.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (5RKG8)
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , Steel Zinc Plated Finish, 50 PK (WASB#1RZ)
- Zoro Select Flat Washers