Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK
Mfr # U51410.087.0005
Zoro # G5536316
product price: $19.19
/pk 5, $3.84/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 2 1/4 in
- Minimum Thickness 0.141 in
- Maximum Thickness 0.141 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51410.087.0005
- Zoro # G5536316
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 2 1/4 in |
Inside Diameter | 0.938 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.141 in |
Maximum Thickness | 0.141 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Type | Standard |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.141 in, System of Measurement Inch, Minimum Thickness 0.141 in, Pack Size Small Pack, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Snap Pin Rd 1Wire, Tab 1/4" x 1-3/4" ZC (SNIT-250-1750R)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x3 Zinc J Bolt (N232-918)
- TITAN FASTENERS 60 Piece Toggle Bolt w/ Wing Spring Assortment - Combo Phillips/Slotted Round Head - Steel - Zinc (TFP6UAB60)
- ZORO SELECT #10-24 x 3/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI-1000750-100P)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U51410.100.0005)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 10 PK (WAS40458)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55410.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 10 PK (M38210.240.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 650 PK (50WUSSY)
- ZORO SELECT Flat Washer, Fits Bolt Size M48 , Steel Zinc Plated Finish, 2 PK (M38130.480.0001)
- Zoro Select Flat Washers