Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel Plain Finish, 2 PK
Mfr # WASB78R8
Zoro # G4581981
product price: $17.55
/pk 2, $8.78/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.146 in
- Maximum Thickness 0.174 in
- Standards ANSI B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WASB78R8
- Zoro # G4581981
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 2 1/4 in |
Inside Diameter | 0.938 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter 2 1/4 in, Maximum Thickness 0.174 in, System of Measurement Inch, Minimum Thickness 0.146 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 10.25 ga (8HGC1)
- ZORO SELECT Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK (62ADR)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (494099-PG)
- ZORO SELECT #4-40 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0175)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB58W8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , 18-8 Stainless Steel Plain Finish, 2 PK (WASB82N8)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Zinc Plated Finish, 10000 PK (02WM)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Steel Zinc Plated Finish, 50 PK (WASB#2NZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.062WFN)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Phenolic Resin Plain Finish, 5 PK (Z8412)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (AN960-C10L)
- Zoro Select General Washers