Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 50 PK
Mfr # 5RKG9
Zoro # G9516333
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 7/16"
- Outside Diameter 1 1/4 in
- Minimum Thickness 0.141 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5RKG9
- Zoro # G9516333
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 0.5 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.141 in |
Maximum Thickness | 0.158 in |
System of Measurement | Inch |
Rockwell Hardness | C38 |
Color | Yellow |
Type | Extra Thick |
Thickness Tolerance | 0.141/0.158" |
Resistance Properties | Corrosion Resistant |
Material Quality Standards | ASTM A490, ASTM F436 |
Material Grade/Class | Grade 8 |
For Use With | Grade 5 or 8 Fasteners |
Bolt Compatibility | Grade 8 |
Description
Extra Thick USS Washer, Flat Washer Type USS, Material Steel, Material Grade/Class Grade 8, Finish Zinc Yellow, For Screw Size 7/16 in, Inside Diameter 0.5 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.158 in, System of Measurement Inch, Minimum Thickness 0.141 in, Color Yellow, Material Quality Standards ASTM A325, ASTM A490, ASTM F436, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Rockwell Hardness C38, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK (U07410.050.0250)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-292)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07040.025.0300)
- ZORO SELECT #6-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38400.100.0040)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel Plain Finish, 5000 PK (M8D125A188)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB38R8)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 5 PK (U38131.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51420.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (HU-0562USSHZYBAGGR)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel Plain Finish (MS15795-827)
- Zoro Select Flat Washers