Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK
Mfr # U38400.043.0003
Zoro # G5484053
original price:
$7.14
11% off
new price: $6.29
/pk 50, $0.13/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.063 in
- Maximum Thickness 0.063 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38400.043.0003
- Zoro # G5484053
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 1/8 in |
Inside Diameter | 0.469 in |
Outside Diameter Tolerance | 1.118-1.155 |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 0.464-0.484 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color Silver, Inside Diameter Tolerance 0.464-0.484, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91745)
- AMPG Hex Nut, 3/4"-16, Aluminum, Not Graded, Plain, 41/64 in Ht (NUT70034F)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 20 PK (31622)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Plain, 5 PK (2734512)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38205.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38400.037.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK (U38400.043.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (HU-1000USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 10X3" , Nylon Nylon Finish, 5000 PK (1006.032WFN)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK (U38206.137.0001)
- AMPG Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish (Z0567)
- Zoro Select General Washers