Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 50 PK
Mfr # U38130.043.0001
Zoro # G6140522
product price: $5.69
/pk 50, $0.11/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size 7/16"
- Outside Diameter 1 1/4 in
- Minimum Thickness 0.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38130.043.0001
- Zoro # G6140522
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 0.5 in |
Dimensional Standards | ASME B18.21.1 |
Inside Diameter Tolerance | 0.495-0.515 |
Outside Diameter Tolerance | 1.243-1.28 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 7/16 in, Inside Diameter 0.5 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.083 in, System of Measurement Inch, Minimum Thickness 0.083 in, Color Silver, Inside Diameter Tolerance 0.495-0.515, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 10 PK (63044)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 4 PK (70525)
- MIDWEST FASTENER 24, 1" Brl Lg, Steel Zinc, 10 PK (71947)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00983)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 5 PK (Z9222)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U51420.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Stainless Steel Plain Finish, 5 PK (M55420.300.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (514041G)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish, 25000 PK (62WDOC)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Cadmium Yellow Finish, 5000 PK (AN960-10L)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Rubber 5 PK (34224)
- Zoro Select Flat Washers