Shop All Flat Washers
Zoro Select
Flat Washer, For Screw Size 7/16" , Steel Hot Dipped Galvanized Finish, 50 PK
Mfr # U38157.043.0001
Zoro # G0319466
original price:
$11.27
35% off
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Hot Dipped Galvanized
- For Screw Size 7/16"
- Outside Diameter 1 1/4 in
- Minimum Thickness 0.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38157.043.0001
- Zoro # G0319466
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 0.5 in |
Outside Diameter Tolerance | 1.243-1.28 |
Inside Diameter Tolerance | 0.495-0.515 |
Dimensional Standards | ASME B18.21.1 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Hot Dipped Galvanized, For Screw Size 7/16 in, Inside Diameter 0.5 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.083 in, System of Measurement Inch, Minimum Thickness 0.083 in, Color Silver, Inside Diameter Tolerance 0.495-0.515, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37500.021.0001)
- X1 TOOLS Removable Anchor, 2-3/8" L, 20 PK (X1E-CON-BOL-MOL-1060x20)
- ZORO SELECT M5-0.80 x 16 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.050.0016)
- ZORO SELECT Flat Washer, For Screw Size 3/4" , Stainless Steel Plain Finish, 20 PK (U55410.075.0002)
- ZORO SELECT Flat Washer, For Screw Size 1" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0623-188)
- ZORO SELECT Flat Washer, For Screw Size #4 , Nylon Plain Finish, 40 PK (16FW004032)
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Black Oxide Finish, 5 PK (U38100.100.0001)
- ZORO SELECT Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish, 100 PK (M38430.060.0001)
- ZORO SELECT Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38400.037.0003)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Black Oxide Finish, 15 PK (5MXA6)
- L.H. DOTTIE Flat Washer, For Screw Size #8 , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW8)
- Zoro Select Flat Washers