Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 50 PK
Mfr # U38403.043.0001
Zoro # G9459983
CAD Available
original price:
$6.75
14% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 8.8 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 in
- Minimum Thickness 0.125 in
- Maximum Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38403.043.0001
- Zoro # G9459983
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 in |
Inside Diameter | 0.469 in |
Inside Diameter Tolerance | 0.464-0.484 |
Outside Diameter Tolerance | 0.993-1.03 |
Dimensional Standards | ASME B18.22.1 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 1 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Clear, Inside Diameter Tolerance 0.464-0.484, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSERT Key Locking Insert, 4 Keys, M22-1.50 Int Thrd Sz, Stainless Steel (78229)
- ZORO SELECT Hex Nut, M42-4.50, Steel, Class 10, Black Oxide, 34 mm Ht, 2 PK (M04120.420.0001)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Slotted Drive, 75 PK (62087)
- NELSON STUD WELDING Weld Stud, #10-32, 3/4 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-362-G100)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 50 PK (U38403.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 625 PK (B38403.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38403.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55410.025.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 265 PK (B38206.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 500 PK (B38205.075.0001)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (A2580200USSW)
- Zoro Select General Washers