Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25000 PK
Mfr # 43WUSSB
Zoro # G4809364
product price: $171.99
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 1.262 in
- Minimum Thickness 0.084 in
- Standards ASME B18.12.4-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43WUSSB
- Zoro # G4809364
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1.262 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.084 in |
Standards | ASME B18.12.4-2009 |
System of Measurement | Inch |
Thickness Tolerance | +/-.020 |
Color | Black |
Description
Flat Washers, 7/16 FLAT WASHER-,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.025.0062)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 40 PK (63805)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 1/2 in Lg, 2 PK (Z0680)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/8" L, PK100 (U39351.015.0125)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25000 PK (31WUSSB)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Phenolic Resin Plain Finish, 5 PK (Z8412)
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , Steel Zinc Plated Finish, 50 PK (WASB#1RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK (U38405.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Brass Plain Finish (Z9206BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 1000 PK (14WSAE188)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16 in , Stainless Steel Plain Finish, 10 PK (NAS1149-C0963R)
- Zoro Select Flat Washers