Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 100 PK
Mfr # 6DZA3
Zoro # G3097315
original price:
$4.25
6% off
new price: $3.99
/pk 100, $0.04/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size 7/16"
- Outside Diameter 59/64 in
- Minimum Thickness 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6DZA3
- Zoro # G3097315
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 59/64 in |
Inside Diameter | 0.469 in |
Dimensional Standards | ASME B18.22.1 Type A Narrow, SAE Standard |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.063 in |
Maximum Thickness | 0.063 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | Rb 40 min |
Thickness Tolerance | +/-0.015 in |
Application | Bearing Surface for Fasteners and Fixtures |
Type | SAE |
Material Grade/Class | Grade 2 |
For Use With | Screws and Bolts |
Bolt Compatibility | Grade 2 |
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1 Type A Narrow, SAE Standard, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 59/64 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Pack Size Small Pack, Rockwell Hardness 38HRC, Thickness Tolerance +/-0.015 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 5/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRY4)
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 1 in, 3-1/2 in Wd, Black (VEK30134)
- ZORO SELECT #6-32 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0062)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Chrometint Steel Oval Head Phillips Drive, 15 PK (64066)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 5 PK (Z9206)
- ZORO SELECT Flat Washer, Fits Bolt Size 3 1/2" , Steel Black Oxide Finish (Z9262)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (MS15795-803)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0545-188)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (U38405.056.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size .250-.562" , Stainless Steel Passivated Finish, 3000 PK (MS15795-809)
- AMPG Flat Washer, Fits Bolt Size 7/8" , Case Hardened Steel Black Oxide Finish (Z9207U)
- Zoro Select General Washers