Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK
Mfr # U51410.043.0006
Zoro # G5327104
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.049 in
- Maximum Thickness 0.078 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51410.043.0006
- Zoro # G5327104
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 1/8 in |
Inside Diameter | 0.5 in |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +0.015 in ; -0.005 in |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.5 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.078 in, System of Measurement Inch, Minimum Thickness 0.049 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 25 PK (U24212.050.0400)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0100)
- ZORO SELECT Jam Nut, 5/16"-24, Stainless Steel, Not Graded, Plain, 3/16 in Ht, 100 PK (U51092.025.0001)
- L.H. DOTTIE #8-32 x 3/8 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS83238)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0007)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 1050 PK (B51410.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 50 PK (NAS620-C416)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (513101G)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Black Oxide Finish, 10 PK (Z8805)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Nylon 30 PK (62556)
- Zoro Select Flat Washers