Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK
Mfr # U51410.043.0005
Zoro # G5327095
product price: $3.85
/pk 25, $0.15/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.034 in
- Maximum Thickness 0.063 in
- Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51410.043.0005
- Zoro # G5327095
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 1/8 in |
Inside Diameter | 0.5 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +0.015 in ; -0.005 in |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.5 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.034 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 5 in Ht, Plain Stainless Steel (U17267.037.0605)
- PRIME-LINE Nylon Insert Lock Nut, M7-1.00, Steel, Class 8, Zinc Plated, 25 PK (9117626)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/2 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-19)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish, 25 PK (LWIS112USA-025BX)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0005)
- ZORO SELECT Flat Washer, , Steel Zinc Plated Finish, 10000 PK (M6WMD433)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38405.037.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (U38400.016.0005)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Zinc Yellow Finish, 50 PK (M38080.120.0001)
- Zoro Select Flat Washers