Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK
Mfr # U51410.043.0002
Zoro # G1818105
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size 7/16"
- Outside Diameter 29/32 in
- Minimum Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51410.043.0002
- Zoro # G1818105
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 29/32 in |
Inside Diameter | 0.469 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.125 in |
Maximum Thickness | 0.125 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Type | Extra Thick |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 29/32 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Pack Size Small Pack, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.25 in Bore Dia., 100 PK (25RISS)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Brass, Not Graded, Plain, 31/64 in Ht, 10 PK (1WY45)
- MIDWEST FASTENER Cushioning Washer, Fits Bolt Size 3/4 in Felt, Black Finish, 30 PK (66188)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.100.0550)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB12R8)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 500 PK (B38130.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 300 PK (HU-1000USSHZYB)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (Z9274)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55410.031.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0004)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/8" , Steel Plain Finish (A0580240USSW)
- Zoro Select Flat Washers