Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 5 PK
Mfr # Z9098SS
Zoro # G3494757
product price: $9.35
/pk 5, $1.87/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.125 in
- Maximum Thickness 0.125 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z9098SS
- Zoro # G3494757
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 in |
Inside Diameter | 0.469 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.125 in |
Maximum Thickness | 0.125 in |
Standards | RoHS Compliant |
System of Measurement | Inch |
Washer Material Grade | 18-8 |
Thickness Tolerance | +0.005/-0.004 in |
Rockwell Hardness | B70 |
Application | Load Distributing |
Type | Thick |
Tensile Strength | 90,000 psi |
Material Quality Standards | ASTM A582 |
Material Grade/Class | 18-8 |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
For Use With | Die And Jig Fixture Setup |
Bolt Compatibility | 18-8 |
Description
Thick Washer, Flat Washer Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 7/16 in, Inside Diameter 0.469 in, Outside Diameter 1 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Chemical Resistant, Corrosion Resistant, Rockwell Hardness B83
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.512 in L, Zinc Alloy (901420-13)
- MIDWEST FASTENER 7/16"-14 x 3" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31886)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M6 18-8 Stainless Steel, Matte Shot-Blasted Finish (52WP09)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG350281028112)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9095SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9218)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9100SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Nylon Plain Finish, 40 PK (17W07506)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (514111G)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish, 5 PK (U38200.137.0001)
- AMPG Flat Washer, Fits Bolt Size 1-1/4" , Case Hardened Steel Black Oxide Finish (Z9240)
- Zoro Select Flat Washers