Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 6X5" , Nylon Nylon Finish, 5000 PK
Mfr # 0605.032WFN
Zoro # G4809845
product price: $53.19
/pk 5000, $0.01/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Nylon
- For Screw Size 6X5"
- Outside Diameter 0.327 in
- Minimum Thickness 0.037 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0605.032WFN
- Zoro # G4809845
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 6X5" |
Outside Diameter | 0.327 in |
Details
Item | Flat Washer |
Material | Nylon |
Finish | Nylon |
Minimum Thickness | 0.037 in |
System of Measurement | Inch |
Rockwell Hardness | Not Rated |
Thickness Tolerance | +/-.010 |
Material Grade/Class | Type 6/6 |
Description
6X5/16X.032 Flat Washer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07000.140.0040)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0375)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 100 PK (U01049.024.0100)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2003)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK (U38131.137.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38400.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M22 , Steel Zinc Yellow Finish, 10 PK (M38080.220.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25000 PK (14WUSS)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 750 PK (B55205.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (Z9097SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (U51410.043.0001)
- Zoro Select General Washers