Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK
Mfr # U38400.013.0003
Zoro # G5655456
product price: $2.15
/pk 100, $0.02/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #6
- Minimum Thickness 0.047 in
- Maximum Thickness 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38400.013.0003
- Zoro # G5655456
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 7/16 in |
Inside Diameter | 0.156 in |
Dimensional Standards | ASME B18.22.1 |
Outside Diameter Tolerance | 0.433-0.453 |
Inside Diameter Tolerance | 0.151-0.164 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 7/16 in, Maximum Thickness 0.047 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance 0.151-0.164, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1009000)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, Galvanized, Clipped Head, 30 Degrees (GRSP12DZHG)
- SIMPLY STANDOFFS Complete 1"D x 1"L SIMPLY Standoff Kit - Matte Gold (OEMK-100MG)
- DEWALT Pure110+ Epoxy, 20.5 Oz Container Size Cartridge, Includes Mixing Nozzle (08321SD-PWR)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 790 PK (6DYX3)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel Plain Finish, 5 PK (NAS1149-C1490R)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25 PK (WASB14NZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Yellow Finish, 5 PK (U38131.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (5MXC2)
- Zoro Select General Washers