Shop All Flat Washers
Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK
Mfr # U51410.013.0003
Zoro # G9459992
CAD Available
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 3/8 in
- Minimum Thickness 0.031 in
- Maximum Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51410.013.0003
- Zoro # G9459992
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 3/8 in |
Inside Diameter | 0.156 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.031 in |
Maximum Thickness | 0.031 in |
Standards | ASME B18.22.1 |
System of Measurement | Inch |
Type | Standard |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 3/8 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 25 PK (M04100.100.0110)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Steel, Grade 2, Plain Finish (56107)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07410.037.0125)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 18-8 Stainless Steel, Plain Finish (6319-25-C-NI)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish, 50 PK (U51410.011.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size #2 , Stainless Steel Plain Finish, 50 PK (U51410.008.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55420.037.0001)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel Plain Finish (MS15795-823)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51420.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (HU-0375USSHZYBAGGR)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Hot Dipped Galvanized Finish, 10 PK (U38157.087.0001)
- Zoro Select Flat Washers