Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 100 PK
Mfr # NAS620-C6
Zoro # G2561912
product price: $6.55
/pk 100, $0.07/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.028 in
- Maximum Thickness 0.036 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NAS620-C6
- Zoro # G2561912
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 17/64 in |
Inside Diameter | 0.143 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | NAS620 |
Fits Bolt Sizes | #6 |
Inside Dia. | 0.143" |
Washer Outside Dia. | 17/64 in |
Description
Mil Spec Washer, Flat Washer Type Mil-Spec, Dimensional Standards NAS620, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #6, Inside Diameter 0.143 in, Outside Diameter 17/64 in, Maximum Thickness 0.036 in, System of Measurement Inch, Minimum Thickness 0.028 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO THREAD Thread Repair Kit, M12-1.75 (3598-12175K)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 6" L, Steel Yellow Zinc, 10 PK (05689)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 10MM A2-70 Stainless Steel 10PK (9121144)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Brass, 16 mm L, 10 PK (HC3B08016-010P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16 in , Stainless Steel Plain Finish, 10 PK (NAS1149-C0963R)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38130.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Steel Zinc Plated Finish, 100 PK (M38210.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish (Z9252SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Yellow Finish, 25 PK (M38080.160.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Titanium Plain Finish, 5 PK (WAS406M6)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38205.087.0001)
- Zoro Select General Washers