Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/8X1 1/2X.08" , 18-8 Stainless Steel Plain Finish, 500 PK
Mfr # 6224WF188
Zoro # G4802303
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 1.505 in
- Minimum Thickness 0.084 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6224WF188
- Zoro # G4802303
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 5/8X1 1/2X.08" |
Outside Diameter | 1.505 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.084 in |
System of Measurement | Inch |
Thickness Tolerance | +/-.008 |
Rockwell Hardness | Not Rated |
Description
Flat Washers, 5/8X1 1/2X.08 FLAT ,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS SAMMYS Swivel Rod Hanger, Steel, #12-24 Size, 1-3/4" L, Steel Zinc-Climaseal, 25 PK (8268957)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 100 PK (M04104.080.0070)
- VELCRO BRAND Reclosable Fastener Shape, Square, Rubber Adhesive, 7/8 in, 7/8 in Wd, Black, 12 PK (90072)
- ZORO SELECT 5/16"-18 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (513071G)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 3900 PK (B38200.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 1500 PK (B51410.037.0004)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 25 PK (M38130.160.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (Z9094)
- FOREVERBOLT Flat Washer, Fits Bolt Size #6 , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH6LOD2P100)
- Zoro Select Flat Washers