Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 400 PK
Mfr # 62WSAEH
Zoro # G4800921
product price: $114.99
/pk 400, $0.29/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1.342 in
- Minimum Thickness 0.121 in
- Standards ASTM F844
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62WSAEH
- Zoro # G4800921
- Country of Origin Taiwan, Province of China
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1.342 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.121 in |
Standards | ASTM F844 |
System of Measurement | Inch |
Thickness Tolerance | +/-.047 |
Rockwell Hardness | C38-45 |
Color | Yellow |
Description
5/8 S A E Through Hardened Washer Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (6DZC5)
- ZORO SELECT Grade 5, 3/4"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01062.075.0500)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (N04104.025.0275)
- ZORO SELECT Spring Pin, Slot, 1 1/2x3/32 L, Pk100 (5BU97)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Hot Dipped Galvanized Finish, 25 PK (U38157.056.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M2.5 , Stainless Steel Plain Finish, 50 PK (M51420.025.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 130 PK (B38205.125.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M18 , Steel Zinc Plated Finish, 25 PK (M38093.180.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 50 PK (MPB1004)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38100.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (HU-0437USSHZYBAGGR)
- Zoro Select Flat Washers