Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 200 PK
Mfr # 62WUSSH
Zoro # G4810125
product price: $113.99
/pk 200, $0.57/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1.762 in
- Minimum Thickness 0.134 in
- Standards ASME B18.21.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62WUSSH
- Zoro # G4810125
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1.762 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.134 in |
Standards | ASME B18.21.1-2009 |
System of Measurement | Inch |
Rockwell Hardness | C38-45 |
Thickness Tolerance | +/-.026 |
Color | Yellow |
Description
5/8 U S S Through Hardened Washer Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M14-2.00, A4 Stainless Steel, Not Graded, Plain, 11 mm Ht, 25 PK (M55080.140.0001)
- ZORO SELECT Socket Set Screw, Oval, 3/8-16x5/8, PK100 (U07845.037.0062)
- ZORO SELECT Sheet Metal Screw, #8 x 5/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU72)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.037.3600)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51410.025.0002)
- ZORO SELECT Flat Washer, Fits Bolt Size 3" , Steel Black Oxide Finish, 5 PK (U38402.300.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish, 900 PK (L38211.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 5 PK (U55420.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38400.112.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 265 PK (B38205.100.0001)
- FOREVERBOLT Flat Washer, Fits Bolt Size #10 , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH10SODP100)
- Zoro Select General Washers