Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK
Mfr # WASB58RZ
Zoro # G4623857
product price: $12.95
/pk 5, $2.59/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.09 in
- Maximum Thickness 0.112 in
- Standards ANSI B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WASB58RZ
- Zoro # G4623857
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 0.656 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.09 in |
Maximum Thickness | 0.112 in |
Standards | ANSI B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | -0.014 in/ +0.005 in |
Color | Silver |
Rockwell Hardness | B49 |
Type | Regular |
Application | Soft & Thin Assembly |
Material Grade/Class | Grade 2 |
For Use With | Softer Materials |
Bolt Compatibility | Grade 2 |
Description
Flat Washer, Type B, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 5/8 in, Inside Diameter 0.656 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.112 in, System of Measurement Inch, Minimum Thickness 0.09 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance -0.014 in/ +0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 8 PK (60285)
- ZORO SELECT Taper Pin, Steel, 6 x 30mm, PK10 (M39012.060.0030)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32482)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.019.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 10 PK (WASB71WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 10 PK (WASB12RZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8 in , Steel Zinc Plated Finish, 2 PK (WASB78NZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4 in , Titanium Plain Finish, 5 PK (WAS40614)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel Plain Finish (Z9209SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK (M51420.060.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 6 PK (74745)
- Zoro Select Flat Washers