Shop All Flat Washers
Zoro Select
Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 275 PK
Mfr # B38100.062.0001
Zoro # G9984502
product price: $52.49
/pk 275, $0.19/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 3/4 in
- Minimum Thickness 0.134 in
- Maximum Thickness 0.134 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B38100.062.0001
- Zoro # G9984502
- Country of Origin Multiple
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 0.688 in |
Outside Diameter Tolerance | 1.743-1.78 |
Dimensional Standards | ASME B18.21.1 |
Inside Diameter Tolerance | 0.681-0.718 |
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.134 in, System of Measurement Inch, Minimum Thickness 0.134 in, Color Clear, Inside Diameter Tolerance 0.681-0.718, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG 1/4"-20 x 45 mm Hex Extra Wide Machine Screw, Zinc Plated Steel (Z4484-ZN)
- PRIMEGUARD PLUS Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive, 614 PK (L158STT5)
- ALLIED TITANIUM #8-32 Socket Head Cap Screw, Plain Titanium, 2 in Length (0016974)
- MIDWEST FASTENER #8-36 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 5 PK (32926)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 5 PK (U38200.100.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (U38100.062.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 20 PK (U38200.075.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 10 PK (WASB12WZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 200 PK (B55420.075.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (03912)
- Zoro Select General Washers